Shop All Chrome-Moly Pipe Fittings
Zoro Select
Coupling, Chrome Moly Steel, FSW, 3/4in.
Mfr # 1501300737
Zoro # G9720846
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F11 Chrome Moly Steel
- Basic Pipe Fitting Shape Coupling
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501300737
- Zoro # G9720846
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Tube Size | 3/4" |
Description
Coupling, Chrome-Moly Steel, Phosphate, F11, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- DANCO 88057 DELTA POP-UP STOPPER (Phased Out)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-6HDPE)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 7-Series for Elastomeric (724050)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1-1/2in. (3001300737)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- Zoro Select Fittings