Shop All Chrome-Moly Pipe Fittings
Zoro Select
Coupling, Chrome Moly Steel, FSW, 2in.
Mfr # 4001300240
Zoro # G8417132
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Basic Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4001300240
- Zoro # G8417132
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side C Outside Diameter | 3 in |
Fitting Side A Outside Diameter | 3 in |
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Tube Size | 2" |
Description
Tee, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose, Pre-Rinse, 3/4 In FNPT, SS (B-0068-H)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-VABCP)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-25-PK)
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 3/4in (1501300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001600237)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 2in. (4001600240)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- Zoro Select Chrome-Moly Pipe Fittings