Shop All Chrome-Moly Pipe Fittings
Zoro Select
Coupling, Chrome Moly Steel, FSW, 1/2in.
Mfr # 1001600737
Zoro # G9720821
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F11 Chrome Moly Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001600737
- Zoro # G9720821
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Tube Size | 1/2" |
Description
Coupling, Chrome-Moly Steel, Phosphate, F11, Class Class 6000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/2 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Assy (1044190-CP)
- BECK 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331004804)
- VALTERRA Gate Valve, Class 125, 2 In., Spigot (6203GR)
- RIOBEL Shut Off Trim (TCSTM20C)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001300226)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 2in. (4001300740)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 2in. (4001600240)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- Zoro Select Fittings