Shop All Brass Pipe Fittings
Zoro Select
Coupling, Brass, 1/4 in, F BSPT, Class 125
Mfr # ZUSA-PF-10189
Zoro # G900425108
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10189
- Zoro # G900425108
- UPC # 193005107772
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Coupling, Brass, Class Class 125, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 10)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1/2" Coupler Dust Cap (BULK-CGF-331)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B1/2)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706114-12)
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- ZORO SELECT Red Brass Locknut, FNPT, 1/2" Pipe Size (1VFN9)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size (706216-04)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10711)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- Zoro Select Fittings