Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 6", 150,304, Thrd Heavy
Mfr # 4381030520
Zoro # G1560787
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030520
- Zoro # G1560787
- UPC # 092201422507
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Description
Coupling,6",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" FNPT 316 SS Bulkhead Tank Fitting (TF200SS)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Female Coupler x MPT Thread (90.391.300)
- ZORO SELECT Coupling, 3/8", 150,304, Thrd Heavy (4381030420)
- ZORO SELECT Coupling, 1-1/4", 150,304, Thrd Heavy (4381030460)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 2" L (ZUSA-PF-1370)
- ZORO SELECT 2" x 1" FNPT 304 SS Reducing Coupling (40RC111N020010)
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy (4381037200)
- PARKER 3/4" x 1/2" MNPT 316 SS Hex Long Nipple (12-8 MHN-SS)
- Zoro Select Fittings