Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 4", 150,304, Thrd Heavy
Mfr # 4381030510
Zoro # G1560848
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381030510
- Zoro # G1560848
- UPC # 092201364203
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Connection Type | Threaded |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT x Female NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Gender | Female |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Pipe Fitting Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Class | Class 150 |
Color | Silver |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Description
Full Coupling, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4 in IDx3/8 in OD, 100Ft L, Green (806FK0)
- T&S BRASS Seat For - Part# Ts3164-45 (TS3164-45)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- ZORO SELECT PVC 90 Degree Vent Elbow, Hub, 2 in Pipe Size (1WKT5)
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", BSPT (ZUSA-PF-8168)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N114012)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT6)
- Zoro Select Fittings