Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 3/8", 150,304, Thrd Heavy
Mfr # 4381030420
Zoro # G1560717
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030420
- Zoro # G1560717
- UPC # 092201364111
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Description
Coupling,3/8",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- KOHLER Loure Touchless Faucet With Kinesis Sensor Technology, Dc-Powered (104L76-SANL-CP)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- WATTS Automatic Vent For Hot Water, 1/4In, Brass (HAV- 1/4)
- ZORO SELECT Coupling, 1-1/4", 150,304, Thrd Heavy (4381030460)
- ZORO SELECT Coupling, 2-1/2", 150,304, Thrd Heavy (4381030490)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- ZORO SELECT Hex Plug, 1-1/2", 150,304, Thrd Heavy (4381032070)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- ZORO SELECT Elbow, 90 deg, 3/4", 150,316, Thrd Heavy (4381034440)
- Zoro Select Stainless Steel Pipe Fittings