Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 316 SS, 1/4", F BSPT, Class 150
Mfr # ZUSA-PF-7513
Zoro # G200420957
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7513
- Zoro # G200420957
- UPC # 193005122904
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 25 mm |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Coupling, Stainless Steel, 316, Class Class 150, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302276)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087804)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- ZORO SELECT 3/4" x 1/4" FNPT SS Reducing Coupling (4307000528)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,304, Thrd (4381031300)
- ZORO SELECT Cross, 1-1/2", 150,316, Thrd Heavy (4381037870)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001320)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- Zoro Select Fittings