Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 304 SS, 3/8", F BSPT, Class 150
Mfr # ZUSA-PF-8064
Zoro # G600421318
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Standards ISO 7-1
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8064
- Zoro # G600421318
- UPC # 193005118440
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 28 mm |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Coupling, Stainless Steel, 304, Class Class 150, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON (M17AF-UL)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002410)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-2721)
- ZORO SELECT 1/2" FNPT 316 SS Coupling (2TY83)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307005116)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-332)
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug (1RTL1)
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- Zoro Select Stainless Steel Pipe Fittings