Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 304 SS, 1", F BSPP, Class 150
Mfr # ZUSA-PF-8058
Zoro # G700421232
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 1 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8058
- Zoro # G700421232
- UPC # 193005118372
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Overall Length | 41 mm |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Coupling, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPP, 11, 1 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO MANUFACTURING Watco Manufacturing 959290-BZ Quicktrim Trim Kit - Oil Rubbed Bronze (959290-BZ)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5064071)
- STREAMLINE Copper Tube, 100 ft Overall L (KB10100)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- ZORO SELECT Coupling, 304 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8059)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381012070)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8782)
- APACHE 3" Plated Steel King Nipple (43050590)
- Zoro Select Fittings