Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 304 SS, 1 1/4", F BSPP, Class 150
Mfr # ZUSA-PF-8059
Zoro # G700421218
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Stainless Steel
- Standards ISO 228-1
- Pipe Size 1 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8059
- Zoro # G700421218
- UPC # 193005118389
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 51 mm |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Coupling, Stainless Steel, 304, Class Class 150, 1 1/4 in, Female, BSPP, 11, 1 1/4 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Assorted Washer 116Pc (10875)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- DIXON Constant Torque Worm Gear Clamp, 1-1/4 to 2-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT200L)
- PROSOURCE Auger Drain 1/4In X 15Ft Black (DC00002-15)
- ZORO SELECT Coupling, 304 SS, 1", F BSPP, Class 150 (ZUSA-PF-8058)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,316, Thrd (4381036340)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1", Class 150 (ZUSA-PF-397)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381012070)
- Zoro Select Fittings