Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 304 SS, 1 1/2", F BSPT, Class 150
Mfr # ZUSA-PF-8068
Zoro # G400421297
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material Stainless Steel
- Color Silver
- Connection Type Threaded
- Pipe Fitting Connection Type Female BSPT x Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8068
- Zoro # G400421297
- UPC # 193005118488
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 54 mm |
Description
Coupling, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090402)
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A204A2F)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- ZORO SELECT Coupling, 304 SS, 1", F BSPT, Class 150 (ZUSA-PF-8067)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N010)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012018)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- ZORO SELECT 2-1/2" FNPT 304 SS Union (400U111N212)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- LEGEND VALVE 3/4" SS HYDRANT ELBOW (312-054SS)
- Zoro Select Stainless Steel Pipe Fittings