Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 3", 150,304, Thrd Heavy
Mfr # 4381030500
Zoro # G1560839
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030500
- Zoro # G1560839
- UPC # 092201364197
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Description
Coupling,3",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H (5631616)
- SMITH-COOPER MIPXMHT Hose Bibb, NL 3/4" (4347003460)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- WATER CREATION Water Creation WO-0001-01 Lift & Turn Exposed Finish Tub Drain for Claw Foot or Other Elegant Tubs - Silver & Chrome (WO-0001-01)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- ZORO SELECT Coupling, 3/8", 150,304, Thrd Heavy (4381030420)
- ZORO SELECT Coupling, 1-1/4", 150,304, Thrd Heavy (4381030460)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- ZORO SELECT Hex Bushing, 4"x3", 150,304, Thrd (4381031520)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-2721)
- Zoro Select Stainless Steel Pipe Fittings