Shop All Galvanized Pipe Fittings
Zoro Select
Coupling, 2-1/2", 300 gal.
Mfr # 4316010466
Zoro # G1552588
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316010466
- Zoro # G1552588
- UPC # 092201230850
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,2-1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- HONEYWELL 312760 5" Neoprene Diaphragm (312760)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- EVERFLOW FIPxSWT Dielectric Union Pipe Fitting 3/4" (DUFS0034-NL)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 2 (793LU5)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 1/4" FNPT Galvanized Cross (4TJH8)
- ZORO SELECT Street 90 deg, 1/4", 300 gal. (4316012250)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- ANVIL 2" FNPT Galvanized Wye (0311067607)
- Zoro Select Fittings