Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Coupling, 1 in x 3/4 in Tube Size, Brass, Brown
Mfr # 75179LF
Zoro # G4778888
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Coupling
- Fitting Connection Type Push x Push
- Tube Size 1 in x 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75179LF
- Zoro # G4778888
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in x 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Description
Elbow, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Color Brown, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Coupling, Standards NSF/ANSI 61, UPC, Compatible Tube Material Copper, CPVC, PEX, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- LEGEND VALVE 2" T-312 C.I. WAFER CHECK (116-221)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5314150)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR79)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75018LF)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR77)
- ZORO SELECT Push-to-Connect Tee, 3/8 in Tube Size, Brass, Silver (22FR65)
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W171PLP-6M-4R)
- Zoro Select Tube Fittings