Shop All Stainless Steel Pipe Fittings
Zoro Select
Coupling, 1-1/4", 150,304, Thrd Heavy
Mfr # 4381030460
Zoro # G1560793
original price:
$9.95
5% off
new price: $9.45
/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030460
- Zoro # G1560793
- UPC # 092201364159
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Coupling |
Description
Coupling,1-1/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G088)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- AMERICAN STANDARD Trip Lever Assembly Pro Lh Chr (7381231-200.0020A)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00005)
- ZORO SELECT Coupling, 3/8", 150,304, Thrd Heavy (4381030420)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- Zoro Select Fittings