Shop All ABS Pipe Fittings
Zoro Select
Coupling, 1-1/2 In x 1-1/2 In Hub
Mfr # 1WJD6
Zoro # G2082105
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Coupling
- Specific Fitting Shape Coupling
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJD6
- Zoro # G2082105
- UPC # 012871029332
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 1 7/8 in |
Description
Coupling, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 1 5/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- TOTO Trip Lever For St733 Chrome Plated (THU146#CP)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- ZORO SELECT 90 Deg Long Sweep Elbow, 2 In Hub (1WHX8)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Black ABS P-Trap with Union (ABS 00708P 0800HA)
- Zoro Select Fittings