Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, MNPT, 3/8, Steel, PK2
Mfr # 5ZVJ8
Zoro # G2333436
product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVJ8
- Zoro # G2333436
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Material - Quick Connect Air Couplings | Steel |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Interchange Type - Quick Connect Air Couplings | Tru-Flate-Automotive |
Item | Quick Coupler Plug |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Interchange Type | Tru-Flate-Automotive |
Material | Steel |
Color | Silver |
Max. Working Pressure @ 70 F | 300 psi |
Connection Type | NPT |
Fitting Type | MNPT |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Description
Quick Coupler Plug, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 830-5M-25 (830-5M-25)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Pipe, Straight (2405-12-12)
- BSC PREFERRED Belt, A/4L, 1/2 x 33in OC (A31/4L330)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- Zoro Select Hose Fittings