Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, MNPT, 3/8, Steel, PK2
Mfr # 5ZVJ7
Zoro # G2333445
product price: $2.15
/pk 2, $1.08/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVJ7
- Zoro # G2333445
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Material - Quick Connect Air Couplings | Steel |
Item | Quick Coupler Plug |
Interchange Type - Quick Connect Air Couplings | Tru-Flate-Automotive |
Interchange Type | Tru-Flate-Automotive |
Material | Steel |
Color | Silver |
Fitting Type | MNPT |
Connection Type | NPT |
Max. Working Pressure @ 70 F | 300 psi |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Description
Quick Coupler Plug, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- APACHE Apache UT, 162 1-5/8, 1-7/8 Stainless Steel Ultra T-Bolt Clamp (43082000)
- BESTORQ H Timing Belts (390H100)
- ZORO SELECT Quick Coupler Body, FNPT, 1/2, Steel (5ZLP7)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZLP0)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- DYNABRADE Coupler Plug, (M)NPT, 1/4, Steel (95675)
- Zoro Select Hose Fittings