Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, MNPT, 3/8, Steel, PK2
Mfr # 5ZLP0
Zoro # G2337067
product price: $2.49
/pk 2, $1.25/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLP0
- Zoro # G2337067
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Plug, Male, NPT, Coupling Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 316, SS (MAN-0300X0200-7.0CC-3 PULL-6)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia x 2LB-SF (562LB)
- GATES XPZ1750 Metric V-Belt, 1750mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1750)
- MI-T-M Adjustable Chemical Injector (50-0052)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- ZORO SELECT Shank Coupling (3LZ15)
- ZORO SELECT Shank Coupling (3LZ18)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- Zoro Select Quick Connect Fittings