Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, MNPT, 1/4, Steel, PK2
Mfr # 5ZVJ5
Zoro # G2333460
product price: $1.59
/pk 2, $0.80/ea
Sold in multiples of 8 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVJ5
- Zoro # G2333460
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | ARO |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Item | Quick Coupler Plug |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Material - Quick Connect Air Couplings | Steel |
Interchange Type - Quick Connect Air Couplings | ARO |
Interchange Type | ARO |
Material | Steel |
Max. Working Pressure @ 70 F | 300 psi |
Coupling Component | Plug |
Hose Fitting Gender | Male |
Connection Type | NPT |
Fitting Type | MNPT |
Description
Quick Coupler Plug, ARO, Steel, Plug, Male, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2072)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel, PK2 (5ZLN9)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR5)
- ZORO SELECT Shank Coupling (3LZ15)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- ZORO SELECT Shank Coupling (3LZ13)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- Zoro Select Hose Fittings