Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, MNPT, 1/2, Steel, PK2
Mfr # 5ZVH8
Zoro # G2333530
product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVH8
- Zoro # G2333530
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Material - Quick Connect Air Couplings | Steel |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Item | Quick Coupler Plug |
Interchange Type - Quick Connect Air Couplings | Tru-Flate-Automotive |
Interchange Type | Tru-Flate-Automotive |
Material | Steel |
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT |
Connection Type | NPT |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Color | Silver |
Description
Quick Coupler Plug, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HS)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- LOVEJOY U Joint, 5/16 In (D-3B)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ1)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ4)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVK0)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- ZORO SELECT Shank Coupling (3LZ15)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- Zoro Select Hose Fittings