Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, MNPT, 1/2 In., Steel, PK2
Mfr # 5ZVH6
Zoro # G2333558
product price: $3.99
/pk 2, $2.00/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZVH6
- Zoro # G2333558
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/8 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Quick Connect Air Coupling Hose Connection | (M)NPT |
Hose Connection - Quick Connect Air Couplings | (M)NPT |
Item | Quick Coupler Plug |
Material - Quick Connect Air Couplings | Steel |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Interchange Type - Quick Connect Air Couplings | Tru-Flate-Automotive |
Interchange Type | Tru-Flate-Automotive |
Material | Steel |
Max. Working Pressure @ 70 F | 300 psi |
Coupling Component | Plug |
Connection Type | NPT |
Hose Fitting Gender | Male |
Fitting Type | MNPT |
Color | Silver |
Description
Quick Coupler Plug, Tru-Flate-Automotive, Steel, Plug, Male, NPT, Coupling Size 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- SPEEDAIRE Roller Assembly (6WA7475-4)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- NUMATICS REPAIR KIT (MK8-K1)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- ZORO SELECT Shank Coupling (3LZ18)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVJ9)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- TRANSAIR Equal Tee, For 17mm Tubing (6604 17 00)
- Zoro Select Quick Connect Fittings