Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, FNPT, 1/4, Steel, PK2
Mfr # 5ZLR0
Zoro # G2336960
product price: $1.79
/pk 2, $0.90/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLR0
- Zoro # G2336960
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169429, Pressure Line, 3 micron, Outside-In (MF0058388)
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- TIMKEN TIM-389A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 389A (389A)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (RCJ 1 7/16)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel (5ZLP8)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR5)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- Zoro Select Hose Fittings