Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, FNPT, 1/2, Steel
Mfr # 5ZLP8
Zoro # G2336988
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLP8
- Zoro # G2336988
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/2 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Material - Quick Connect Air Couplings | Steel |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Item | Quick Coupler Plug |
Interchange Type - Quick Connect Air Couplings | Tru-Flate-Automotive |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Material | Steel |
Interchange Type | Tru-Flate-Automotive |
Max. Working Pressure @ 70 F | 300 psi |
Connection Type | NPT |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Color | Silver |
Description
Quick Coupler Plug, Tru-Flate-Automotive, Steel, Plug, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L385LG, 4L385K (4L385K)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41160/00)
- ANTI-SEIZE TECHNOLOGY 14 oz Multipurpose Grease Cartridge Black (24114)
- CONTINENTAL CONTITECH 1/2" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB05030-200)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Shank Coupling (3LZ13)
- ZORO SELECT Quick Coupler Body, FNPT, 1/2, Steel (5ZLP7)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZVJ2)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- Zoro Select Quick Connect Fittings