Shop All Camlock Fittings
Zoro Select
Coupler, Female, 4 In
Mfr # 3LX63
Zoro # G2805354
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LX63
- Zoro # G2805354
- UPC # 190735928592
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Overall Length | 6-1/2" |
Socket Inside Diameter | 4 47/64 in |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Socket"side Diameter | 4-47/64" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 6 1/2 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBOUR Bayou Classic LPG Hose, 1/4 in ID, 8 ft L, MNPT x FNPT Flare Swivel, Thermoplastic (7908)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in (ZUSA-PF-10383)
- KOHLER Handle Kit, Small (1290445-CP)
- ZORO SELECT 2" Polypropylene Cam Arm Lock (SL-2G)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- Zoro Select Fittings