Shop All Camlock Fittings
Zoro Select
Coupler, Female, 4 In
Mfr # 3LX61
Zoro # G1270044
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX61
- Zoro # G1270044
- UPC # 190735914526
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Overall Length | 3-47/64" |
Socket Inside Diameter | 4 47/64 in |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Thread Size | 4 in -8 |
Socket"side Diameter | 4-47/64" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 3 47/64 in, Includes Locking Arm Yes, Thread Size 4 in -8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV034SWT)
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- LEGEND VALVE 1-1/4 T5500LWNL LOCWING CURB S (314-266NL)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: FNPT (PLE81)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT 4" Polypropylene Cam Arm Lock (SL-4G)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX23)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT (PLE115)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC (PLE160)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS (PLE148)
- Zoro Select Camlock Fittings