Shop All Universal Couplings
Zoro Select
Coupler, 5/8 In Size
Mfr # 3LX93
Zoro # G3095531
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/8
- Material of Construction Malleable Iron
- Max. Pressure (PSI) 110
- Design Common Head, Eliminates Mismatched Fitting and Allows Direct Connection
- Temp. Range (F) -20 to 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LX93
- Zoro # G3095531
- UPC # 190735480779
- Country of Origin Taiwan, Province of China
- Category Universal Couplings
Dimensions
Size (In.) | 5/8 |
Hose Fitting Size | 5/8 in |
Details
Material of Construction | Malleable Iron |
Max. Pressure (PSI) | 110 |
Item | Universal Coupling |
Design | Common Head, Eliminates Mismatched Fitting and Allows Direct Connection |
Temp. Range (F) | -20 to 160 |
Type | Hose End |
Material | Carbon Steel |
Coupling End Type | Hose End |
Fitting Type | Male Hose Barb |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Locking Type | Push-to-Connect |
Finish/Coating | Zinc Plated |
Coupling Component | Universal Coupling |
Connection Type | Hose Barb |
Description
Universal Coupling, Universal Coupling, Hose Fitting Size 5/8 in, Male Hose Barb, Hose End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Reservoir Breather (500205903171)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- PLEWS 11-955 STD GREASE FITTINGASST (LUBR11955)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0820LN, Pressure Line, 25 micron, Outside-In (MF0058764)
- ZORO SELECT Coupler, 1 In Size (3LX88)
- ZORO SELECT Coupler, 3/8 In Size (3LZ02)
- ZORO SELECT Coupler, Triple End (3LX87)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- ZORO SELECT Coupler, 1/2 In Size (3LX91)
- ZORO SELECT Universal Coupling, (F)NPT, 3/4 In, 300 PSI (UCFL-75G)
- NIBCO COUPLING CPR PRESS 1/2 in. (9001100PCU)
- Zoro Select Hose Fittings