Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish
Mfr # Z9929
Zoro # G3276892
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Thickness 6 mm
- Maximum Inside Diameter 6.4 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9929
- Zoro # G3276892
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 52 mm |
Maximum Inside Diameter | 6.4 mm |
Overall Height | 6 mm |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 6 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-.25 mm |
Rockwell Hardness | 15N80 |
Application | For Finished Appearance |
Color | Black |
Countersink Angle | 90 Degrees |
Finish Type | Black Oxide |
Material Type | Steel |
For Use With | Flat and Oval Head Screws |
Industry Standards | AMPG 2002 FIN.31 |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Countersunk Washer, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, For Screw Size M6, Maximum Inside Diameter 6.4 mm, Outside Diameter 52 mm, Countersink Angle 90 Degrees , Overall Height 6 mm, System of Measurement Metric, Color Black, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.31, Pack Size Small Pack, Rockwell Hardness C40, Thickness Tolerance +/-0.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK (M37020.200.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0125)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0125)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Stainless Steel, Plain Finish, 10 PK (FINWX00400-010P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9933)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 18-8 Stainless Steel, Plain Finish (Z9935SS)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Stainless Steel, Plain Finish, 100 PK (U51350.016.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 100 PK (U51350.013.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M3 Stainless Steel, Plain Finish, 10 PK (FINWX00300-010P1)
- Zoro Select Countersunk Washers