Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Plain Finish, 2000 PK
Mfr # M4WCA2
Zoro # G4738673
product price: $258.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 11 mm
- Thickness 2.5 mm
- Maximum Inside Diameter 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4WCA2
- Zoro # G4738673
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 11 mm |
Maximum Inside Diameter | 4.5 mm |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 2.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +/- 0.0 |
Material Grade | A2 |
Material Grade/Class | A2 |
Description
M4 Metric Countersunk Finishing Washer A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (LDT-1240)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.031.0250)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9926)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9937)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Nylon, Black Finish, 20 PK (11SFW0006B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 4000 PK (12WC188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Stainless Steel, Plain Finish, 100 PK (U51350.016.0001)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, 100 PK (04000)
- Zoro Select General Washers