Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size M3 18-8 Stainless Steel, Plain Finish, 2000 PK
Mfr # M3WCA2
Zoro # G4751002
product price: $215.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 9 mm
- Thickness 2 mm
- Maximum Inside Diameter 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3WCA2
- Zoro # G4751002
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 9 mm |
Maximum Inside Diameter | 3.5 mm |
Details
Item | Countersunk Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +/- 0.0 |
Material Grade | A2 |
Material Grade/Class | A2 |
Description
M3 Metric Countersunk Finishing Washer A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx40mm, PK10 (M51260.080.0040)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.031.0125)
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (5MXD6)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M3 Stainless Steel, Plain Finish, 10 PK (FINWX00300-010P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9926)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 316 Stainless Steel, Plain Finish (ZPYR#10625-316)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK (Z9932)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Steel, Black Oxide Finish, 5 PK (Z9921)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (45WG43)
- Zoro Select General Washers