Shop All Countersunk Washers
Download CAD Files
Zoro Select
Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK
Mfr # Z9931
Zoro # G2701054
CAD Available
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Thickness 1/8 in
- Maximum Inside Diameter 0.187 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9931
- Zoro # G2701054
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 1 in |
Maximum Inside Diameter | 0.187 in |
Overall Height | 0.125 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 1/8 in |
System of Measurement | Inch |
Rockwell Hardness | 15N80 |
Application | For Finished Appearance |
Thickness Tolerance | +/-0.010 in |
Color | Black |
Countersink Angle | 82 Degrees |
Industry Standards | AMPG 2002 FIN.31 |
Bolt Compatibility | Grade 2 |
For Use With | Flat and Oval Head Screws |
Material Type | Steel |
Finish Type | Black Oxide |
Material Grade/Class | Not Graded |
Description
Countersunk Washer, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, For Screw Size #8, Maximum Inside Diameter 0.187 in, Outside Diameter 1 in, Countersink Angle 82 Degrees , Overall Height 0.125 in, System of Measurement Inch, Color Black, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.31, Pack Size Small Pack, Rockwell Hardness C40, Thickness Tolerance +/-0.010 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- SENCO Deck Screw, #8 x 2-5/16 in, Steel, Flat Head, Square Drive, 800 PK (08D250W)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK (Z9932)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9938)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Stainless Steel, Plain Finish, 10 PK (FINWX00400-010P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9934)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- Zoro Select Countersunk Washers