Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 100 PK
Mfr # U51350.013.0001
Zoro # G2770932
original price:
$4.95
9% off
new price: $4.49
/pk 100, $0.04/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 29/64 in
- Thickness 5/64 in
- Maximum Inside Diameter 0.172 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51350.013.0001
- Zoro # G2770932
- Country of Origin Multiple
- Category Countersunk Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 29/64 in |
Maximum Inside Diameter | 0.172 in |
Overall Height | 0.078 in |
Minimum Inside Diameter | 0.156 in |
Description
Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #6, Maximum Inside Diameter 0.172 in, Outside Diameter 29/64 in, Countersink Angle 82 Degrees , Overall Height 0.078 in, Color Silver, Flanged No, For Use With Flat and Oval Head Countersunk Screws, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature Not Applicable, Minimum Inside Diameter 0.156 in, Minimum Temperature Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650285)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (N01200.043.0325)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Steel, 5 PK (5XA31)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (1CFN1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK (U51350.021.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 18-8 Stainless Steel, Plain Finish (Z9939SS)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, Plain Finish, 1000 PK (37WC188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- Zoro Select General Washers