Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #4 Steel, Black Oxide Finish, 10000 PK
Mfr # 04WCB
Zoro # G4734071
product price: $177.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.354 in
- Thickness 0.091 in
- Maximum Inside Diameter 0.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04WCB
- Zoro # G4734071
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.354 in |
Maximum Inside Diameter | 0.132 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.091 in |
System of Measurement | Inch |
Color | Black |
Thickness Tolerance | +/- 0.013 |
Description
4 Countersunk Finishing Washer Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0350)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.019.0250)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht, 5 PK (U12320.150.0002)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 1500 PK (31WC)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK (11SFW0010)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Nickel Plated Finish, 100 PK (253049-PG)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK (Z9931)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK (14WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK (11SFW0010B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- Zoro Select Countersunk Washers