Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK
Mfr # 253061-PG
Zoro # G3245566
product price: $28.25
/pk 100, $0.28/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Nickel Plated
- Outside Diameter 1 in
- Thickness 1/4 in
- Maximum Inside Diameter 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 253061-PG
- Zoro # G3245566
- UPC # 087302662839
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Maximum Inside Diameter | 0.46 in |
Overall Height | 0.25 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Nickel Plated |
Thickness | 1/4 in |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Application | For Finished Appearance |
Countersink Angle | 82 Degrees |
For Use With | Flat and Oval Head Countersunk Screws |
Material Type | Steel |
Material Grade/Class | Not Graded |
Finish Type | Nickel Plated |
Bolt Compatibility | Grade 2 |
Description
Countersunk Washer, Material Grade/Class Not Graded, Material Steel, Finish Nickel Plated, For Screw Size 3/8 in, Maximum Inside Diameter 0.46 in, Outside Diameter 1 in, Countersink Angle 82 Degrees , Overall Height 0.25 in, System of Measurement Inch, For Use With Flat and Oval Head Countersunk Screws, Pack Size Small Pack, Rockwell Hardness B70, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFERRED Wood Screw, #10, 2-1/2 in, Stainless Steel Torx Drive, 240 PK (V56101)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0030)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV310SS)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK (264012G)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Nickel Plated Finish, 100 PK (253031-PG)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Steel, Nickel Plated Finish, 100 PK (FINWIS-125-100P)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Zinc Finish, 10000 PK (06WCBZ)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK (U51350.021.0001)
- Zoro Select Countersunk Washers