Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, Plain Finish, 1000 PK
Mfr # 37WC188
Zoro # G4752463
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1.0525 in
- Thickness 0.247 in
- Maximum Inside Diameter 0.442 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37WC188
- Zoro # G4752463
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.0525 in |
Maximum Inside Diameter | 0.442 in |
Details
Item | Countersunk Washer |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.247 in |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.0 |
Material Grade/Class | 18-8 |
Description
Countersunk Washers,3/8 COUNTER,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.062.0350)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0040)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 4000 PK (12WC188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 8000 PK (10WC188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 316 Stainless Steel, Plain Finish (ZPYR#10625-316)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M3 Stainless Steel, Plain Finish, 10 PK (FINWX00300-010P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Stainless Steel, Plain Finish, 10 PK (FINWX00400-010P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK (Z9932)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9925)
- Zoro Select Countersunk Washers