Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size 3/4" Cast Iron, Galvanized Finish, 45 PK
Mfr # OGFWIS075G-045BX
Zoro # G7855127
product price: $272.99
/pk 45, $6.07/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Cast Iron
- Finish Galvanized
- Outside Diameter 3.0 in
- Thickness 0.75 in
- Maximum Inside Diameter 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OGFWIS075G-045BX
- Zoro # G7855127
- UPC # 096653357707
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 3.0 in |
Maximum Inside Diameter | 0.875 in |
Overall Height | 3/4 in |
Bottom Outside Diameter | 3 in |
Details
Item | Countersunk Washer |
Material | Cast Iron |
Finish | Galvanized |
Thickness | 0.75 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Silver |
Material Type | Iron |
Finish Type | Hot Dipped Galvanized |
Description
Ogee Washer, Finish Hot Dipped Galvanized, Material Cast Iron, For Screw Size 3/4 in, Inside Diameter 0.875 in, Bottom Outside Diameter 3 in, Overall Height 3/4 in, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Inch, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08175)
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Zinc Plated Finish, 3/4 in Shaft Dia, 25 PK (TX-75ST ZD)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 18-8 Stainless Steel, Plain Finish (Z9935SS)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK (Z9930)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Nickel Plated Finish, 100 PK (253049-PG)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 100 PK (FINWIS0-85-100P)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK (U51350.021.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 100 PK (U51350.013.0001)
- ALLSTAR PERFORMANCE Countersunk Washer, Fits Bolt Size 1/4"-20 Aluminum, Black Anodize Finish (ALL18633-50)
- Zoro Select Countersunk Washers