Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK
Mfr # 14WCB
Zoro # G4752743
product price: $208.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.778 in
- Thickness 0.14 in
- Maximum Inside Diameter 0.321 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14WCB
- Zoro # G4752743
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.778 in |
Maximum Inside Diameter | 0.321 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 0.14 in |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.016 |
Color | Black |
Description
Countersunk Washers,1/4 COUNTER,PK2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07000.075.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01010.050.0150)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L, 5 PK (M51000.160.0090)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 100 PK (U51350.013.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 316 Stainless Steel, Plain Finish (ZPYR#10625-316)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Nickel Plated Finish, 100 PK (253049-PG)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK (Z9932)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #8 Brass, 100 PK (04001)
- Zoro Select Countersunk Washers