Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 4000 PK
Mfr # 12WC188
Zoro # G4734482
product price: $406.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.68 in
- Thickness 0.125 in
- Maximum Inside Diameter 0.279 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12WC188
- Zoro # G4734482
- Country of Origin Taiwan, Province of China
- Category Countersunk Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.68 in |
Maximum Inside Diameter | 0.279 in |
Details
Item | Countersunk Washer |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.125 in |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.013 |
Material Grade/Class | 18-8 |
Description
Countersunk Washers,12 COUNTERS,PK4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/2inx3in, 22500lb, PK5 (U39140.050.0300)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.060.0010)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0250)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Stainless Steel, Plain Finish, 1000 PK (37WC188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 8000 PK (10WC188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9933)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK (253061-PG)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- AMPG Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Plain Finish (Z9920SS)
- Zoro Select Countersunk Washers