Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK
Mfr # U51350.021.0001
Zoro # G3042977
original price:
$3.79
5% off
new price: $3.59
/pk 100, $0.04/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 11/16 in
- Thickness 9/34 in
- Maximum Inside Diameter 0.297 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51350.021.0001
- Zoro # G3042977
- Country of Origin Multiple
- Category Countersunk Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 11/16 in |
Maximum Inside Diameter | 0.297 in |
Minimum Inside Diameter | 0.25 in |
Overall Height | 0.265 in |
Description
Countersunk Washer, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, For Screw Size #12, Maximum Inside Diameter 0.297 in, Outside Diameter 11/16 in, Countersink Angle 82 Degrees , Overall Height 0.265 in, Color Silver, Flanged No, For Use With Flat and Oval Head Countersunk Screws, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature Not Applicable, Minimum Inside Diameter 0.25 in, Minimum Temperature Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 14" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05534)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Stainless Steel, Plain Finish, 100 PK (U51350.016.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Stainless Steel, Plain Finish, 100 PK (U51350.013.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK (11SFW0010)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Stainless Steel, Plain Finish, 100 PK (U51350.025.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 Steel, Brass Plated Finish, 100 PK (9083561)
- Zoro Select Countersunk Washers