Shop All Countersunk Washers
Zoro Select
Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish
Mfr # Z9934
Zoro # G3172181
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Thickness 9/64 in
- Maximum Inside Diameter 0.203 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z9934
- Zoro # G3172181
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1-1/4 in |
Maximum Inside Diameter | 0.203 in |
Overall Height | 0.14 in |
Details
Item | Countersunk Washer |
Material | Steel |
Finish | Black Oxide |
Thickness | 9/64 in |
System of Measurement | Inch |
Rockwell Hardness | 15N80 |
Thickness Tolerance | +/-0.010 in |
Application | For Finished Appearance |
Color | Black |
Finish Type | Black Oxide |
Material Grade/Class | Not Graded |
For Use With | Flat and Oval Head Screws |
Countersink Angle | 82 Degrees |
Industry Standards | AMPG 2002 FIN.31 |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Description
Countersunk Washer, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 1 1/4 in, Countersink Angle 82 Degrees , Overall Height 0.14 in, System of Measurement Inch, Color Black, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.31, Pack Size Small Pack, Rockwell Hardness C40, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.100.0025)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.075.0125)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK (Z9930)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9937)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9933)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Zinc Finish, 10000 PK (06WCBZ)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Steel, Black Oxide Finish (Z9926)
- Zoro Select General Washers