Shop All Countersunk Washers
Download CAD Files
Zoro Select
Countersunk Washer, Fits Bolt Size #10 316 Stainless Steel, Plain Finish
Mfr # ZPYR#10625-316
Zoro # G2469647
CAD Available
original price:
$6.71
12% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 5/8 in
- Thickness 1/8 in
- Maximum Inside Diameter 0.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZPYR#10625-316
- Zoro # G2469647
- Country of Origin United States
- Category Countersunk Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 5/8 in |
Maximum Inside Diameter | 0.203 in |
Overall Height | 0.125 in |
Details
Item | Countersunk Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Color | Silver |
Application | For Finished Appearance |
Thickness Tolerance | +/-0.010 in |
Rockwell Hardness | B83 |
Tensile Strength | 75,000 psi |
Material Grade/Class | 316 |
Countersink Angle | 82 Degrees |
For Use With | Flat and Oval Head Screws |
Resistance Properties | Solvent Resistant, Corrosion Resistant, Salt Water Resistant |
Bolt Compatibility | 316 |
Industry Standards | AMPG 2002 FIN.04, ASTM A276 |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Countersunk Washer, Material Grade/Class 316, Material Stainless Steel, Finish Plain, For Screw Size #10, Maximum Inside Diameter 0.203 in, Outside Diameter 5/8 in, Countersink Angle 82 Degrees , Overall Height 0.125 in, System of Measurement Inch, Color Silver, For Use With Flat and Oval Head Screws, Industry Standards AMPG 2002 FIN.04, ASTM A276, Pack Size Small Pack, Resistance Properties Solvent Resistant, Corrosion Resistant, Salt Water Resistant, Rockwell Hardness B83 to B95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01060.100.0050)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (ADS64)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (32174)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-3/8 in Length, 5 PK (ZSCRW-119)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Stainless Steel, Plain Finish, 5 PK (FINWX00500-005P1)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish (Z9930SS)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9938)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish (Z9935)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- Zoro Select General Washers