Shop All Countersinks
Zoro Select
Countersink Set, Carbide, 4 Pieces
Mfr # 336-100082
Zoro # G1978883
product price: $358.92
/ea
Free Shipping & Returns
$358.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-100082
- Zoro # G1978883
- UPC # 888226147989
- Country of Origin United States
- Category Countersinks
Dimensions
Largest Body Dia. | 1 in |
Body Diameters Included | 1 in, 1/2 in, 1/4 in, 3/4 in |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Primary Material Application ISO Code | H, M, S |
Number of Pieces | 4 |
Description
Countersink Set, 82 Degrees , 4, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, 0.01mm Res., SPC Output (4103013)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- M.A. FORD 1X2 X5 .030R Endmill (79150002)
- Zoro Select Countersinks