Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 3-1/2" L
Mfr # 336-012060
Zoro # G9727409
product price: $288.54
/ea
Free Shipping & Returns
$288.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-012060
- Zoro # G9727409
- UPC # 888226079808
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Shank Length | 3/4 in |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Flute Type | Spiral |
Primary Material Application ISO Code | S |
Measurement System | Fractional Inch |
Pilot Guide | No |
Description
Countersink, 82 Degrees , 1 1/2 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L (76284)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- KNIPEX Hose Clamp Pliers for Click Clamps, 10 (85 51 250 C)
- J.W. WINCO Vpa-25 M6-15 Eight Lobe Knob Plastic (6302035)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- CLEVELAND Countersink, 2-3/8" L, Cobalt Steel (C94571)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- Zoro Select Countersinks