Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 3-1/2" L
Mfr # 336-011070
Zoro # G9724931
product price: $205.34
/ea
Free Shipping & Returns
$205.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-011070
- Zoro # G9724931
- UPC # 888226079785
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Shank Length | 3/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Primary Material Application ISO Code | S |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Pilot Guide | No |
Description
Countersink, 90 Degrees , 1 1/4 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- EXO-FIT Metric ratcheting wrench set, 9 pcs (38105)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G976/2G978, #0 (0013C)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- MELIN TOOL CO Countersink, HSS, 1F, 100 deg., 1/4" (HS1-1/4-100)
- Zoro Select Countersinks