Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 3-1/2" L
Mfr # 336-011060
Zoro # G9735544
product price: $205.34
/ea
Free Shipping & Returns
$205.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-011060
- Zoro # G9735544
- UPC # 888226079778
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Shank Length | 3/4 in |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Flute Type | Spiral |
Primary Material Application ISO Code | S |
Measurement System | Fractional Inch |
Pilot Guide | No |
Description
Countersink, 82 Degrees , 1 1/4 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- KODIAK CUTTING TOOLS 1/4-18 Die Hex Rethreading Carbon Steel NPT (5471587)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J7450H)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- HHIP 3 Piece 82 Degree Indexable Countersink & Chamfer Tool Set (2001-0011)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- Zoro Select Countersinks