Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 2" L
Mfr # 336-004070
Zoro # G9724310
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-004070
- Zoro # G9724310
- UPC # 888226079594
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length | 1/4 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Pilot Guide | No |
Primary Material Application ISO Code | S |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Description
Countersink, 90 Degrees , 5/16 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MP5 WPP10S)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- BIG HORN 4 Inch Connector Sleeve - Replaces Jet JW1043 & 11423 (KWY163) (11421)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Carbide (55757)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- Zoro Select Countersinks, Center Drills & Spotting Drills