Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 2-1/2" L
Mfr # 336-205070
Zoro # G9723699
product price: $66.50
/ea
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-205070
- Zoro # G9723699
- UPC # 888226169554
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Length | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Pilot Guide | No |
Primary Material Application ISO Code | S |
Description
Countersink, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- EKLIND SAE Plain Ball Hex Key, 7/8" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18256)
- GEDORE Arc Punch, 5mm (570005)
- BONDHUS Hextender 1/4In (22312)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- KEO Countersink, 3 FL, 60 Deg, 1 In, HSS (51006)
- Zoro Select Countersinks