Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 2-1/2" L
Mfr # 336-006060
Zoro # G9734722
product price: $46.20
/ea
$46.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-006060
- Zoro # G9734722
- UPC # 888226079648
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Shank Length | 1/4 in |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Pilot Guide | No |
Primary Material Application ISO Code | S |
Description
Countersink, 82 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- MILWAUKEE TOOL 17mm Flex Head Ratcheting Combination Wrench (45-96-9617)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=63, H=92, Form:F Mach Handle Fixed, Iron, (K0684.106X10)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Black Satin, Comp: Steel (K0116.3A41X45)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- LINK #6 Cobalt Se .140 X 11/32 Drill 5/16 X 1-3/4 Body 1/4 X 5/8 Shank (55-CO-190)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- KEO 100 deg SF 5 piece Countersink Set HSS (53020)
- Zoro Select Countersinks