Shop All Countersinks
Zoro Select
Countersink, 6 Flutes, Carbide, 2-1/2" L
Mfr # 336-005080
Zoro # G9734503
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 336-005080
- Zoro # G9734503
- UPC # 888226103404
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Size - Decimal | 3/8 in - 0.3750 |
Shank Length | 1/4 in |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Titanium |
Primary Material Application ISO Code | S |
Measurement System | Fractional Inch |
Pilot Guide | No |
Flute Type | Spiral |
Description
Countersink, 100 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- M.A. FORD .0330 No 66 Reamer (27203300)
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- STANLEY Hand File Set, American, 5 Pieces (22-314)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 3" L (333-010060)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-006060)
- ZORO SELECT Countersink, 3 Flutes, Carbide, 2-1/2" L (333-005060)
- DRILL AMERICA 3/32"-1/4" 100 Degree Countersink (WELCSA-8)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Carbide (55704)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-8.3 (E6819-8.3)
- Zoro Select Countersinks, Center Drills & Spotting Drills